- 2.31 in Center Distance
- 56C Frame Size
- Stainless Steel Housing Material
- 6.62 in Bore Length
- Hollow Output
| Mounting Bolt Pattern Width | 5 in |
| Frame Size | 56C |
| Seal Type | Two-Piece Harsh Duty |
| Input Style | Quill |
| Motor Compatibility | NEMA Motor |
| Rated Torque Output | 1184 lbf |
| Housing Material | Stainless Steel |
| Suitable For Washdown | Yes |
| Lubrication | PAG, Standard Temperature |
| Nominal Ratio | 25 |
| Output Style | Hollow |
| Output Bore Diameter | 1.438 in |
| Component Type | Gearbox |
| Thermal Horsepower Rating | 2.16 hp |
| Center Distance | 2.31 in |
| Base to Output Center Height | 2.5 in |
| Horsepower Input | 1.65 hp |
| Mounting Bolt Pattern Length | 0.88 in |
| Horsepower Output | 1.32 hp |
| Bore Length | 6.62 in |
| Overhung Load | 1610 lbf |
| Weight | 50.0 LB |
| EAN or UPC | 782477047701 |

