- 2.63 in Center Distance
- 140TC Frame Size
- Stainless Steel Housing Material
- 6.62 in Bore Length
- Hollow Alternate Output
| Base to Output Center Height | 2.87 in |
| Seal Type | Two-Piece Harsh Duty |
| Bore Length | 6.62 in |
| Frame Size | 140TC |
| Input Style | Quill |
| Output Style | Hollow Alternate |
| Component Type | Gearbox |
| Lubrication | PAG, Standard Temperature |
| Nominal Ratio | 18 |
| Rated Torque Output | 1708 lbf |
| Output Bore Diameter | 1.688 in |
| Suitable For Washdown | Yes |
| Horsepower Input | 3.05 hp |
| Mounting Bolt Pattern Length | 0.38 in |
| Mounting Bolt Pattern Width | 6.38 in |
| Motor Compatibility | NEMA Motor |
| Center Distance | 2.625 in |
| Housing Material | Stainless Steel |
| Overhung Load | 1610 lbf |
| Horsepower Output | 2.63 hp |
| Thermal Horsepower Rating | 3.73 hp |
| Weight | 65.0 LB |
| EAN or UPC | 782477050206 |

