- 2.63 in Center Distance
- 56C Frame Size
- Stainless Steel Housing Material
- 6.62 in Bore Length
- Hollow Output
| Frame Size | 56C |
| Center Distance | 2.625 in |
| Suitable For Washdown | Yes |
| Lubrication | PAG, Standard Temperature |
| Seal Type | Two-Piece Harsh Duty |
| Base to Output Center Height | 2.87 in |
| Input Style | Quill |
| Thermal Horsepower Rating | 2.79 hp |
| Horsepower Input | 2 hp |
| Component Type | Gearbox |
| Nominal Ratio | 30 |
| Bore Length | 6.62 in |
| Housing Material | Stainless Steel |
| Horsepower Output | 1.58 hp |
| Output Style | Hollow |
| Motor Compatibility | NEMA Motor |
| Rated Torque Output | 1705 lbf |
| Mounting Bolt Pattern Length | 0.38 in |
| Mounting Bolt Pattern Width | 6.38 in |
| Output Bore Diameter | 1.25 in |
| Overhung Load | 1610 lbf |
| Weight | 52.0 LB |
| EAN or UPC | 782477139093 |

