- 2.63 in Center Distance
- 56C Frame Size
- Stainless Steel Housing Material
- 6.62 in Bore Length
- Hollow Output
| Lubrication | PAG, Standard Temperature |
| Thermal Horsepower Rating | 1.57 hp |
| Input Style | Quill |
| Base to Output Center Height | 2.87 in |
| Component Type | Gearbox |
| Center Distance | 2.625 in |
| Rated Torque Output | 1547 lbf |
| Mounting Bolt Pattern Length | 6.38 in |
| Frame Size | 56C |
| Bore Length | 6.62 in |
| Horsepower Input | 1.08 hp |
| Motor Compatibility | NEMA Motor |
| Housing Material | Stainless Steel |
| Seal Type | Two-Piece Harsh Duty |
| Output Style | Hollow |
| Overhung Load | 1610 lbf |
| Nominal Ratio | 60 |
| Suitable For Washdown | Yes |
| Horsepower Output | 0.72 hp |
| Output Bore Diameter | 1.438 in |
| Mounting Bolt Pattern Width | 3.38 in |
| Weight | 65.0 LB |
| EAN or UPC | 782477050824 |

