- 3 in Center Distance
- 140TC Frame Size
- Stainless Steel Housing Material
- Right Output
| Overhung Load | 2300 lbf |
| Lubrication | PAG, Standard Temperature |
| Shaft Length Output | 3.2 in |
| Thermal Horsepower Rating | 2.87 hp |
| Motor Compatibility | NEMA Motor |
| Base to Output Center Height | 3.25 in |
| Nominal Ratio | 40 |
| Mounting Bolt Pattern Width | 7 in |
| Seal Type | Two-Piece Harsh Duty |
| Component Type | Gearbox |
| Output Shaft Diameter | 1.375 in |
| Output Style | Right |
| Input Style | 3-Piece Coupled |
| Frame Size | 140TC |
| Horsepower Output | 1.61 hp |
| Horsepower Input | 2.09 hp |
| Center Distance | 3 in |
| Center to End of Shaft | 6.75 in |
| Suitable For Washdown | Yes |
| Housing Material | Stainless Steel |
| Rated Torque Output | 2324 lbf |
| Weight | 83.0 LB |
| EAN or UPC | 782477051609 |

