- 3 in Center Distance
- 140TC Frame Size
- Stainless Steel Housing Material
- 7.76 in Bore Length
- Hollow Output
| Rated Torque Output | 2138 lbf |
| Component Type | Gearbox |
| Thermal Horsepower Rating | 2.01 hp |
| Mounting Bolt Pattern Width | 4 in |
| Input Style | 3-Piece Coupled |
| Nominal Ratio | 60 |
| Overhung Load | 2300 lbf |
| Lubrication | PAG, Standard Temperature |
| Mounting Bolt Pattern Length | 7 in |
| Suitable For Washdown | Yes |
| Base to Output Center Height | 3.25 in |
| Output Style | Hollow |
| Horsepower Output | 0.99 hp |
| Horsepower Input | 1.5 hp |
| Bore Length | 7.76 in |
| Output Bore Diameter | 1.938 in |
| Frame Size | 140TC |
| Seal Type | Two-Piece Harsh Duty |
| Center Distance | 3 in |
| Motor Compatibility | NEMA Motor |
| Housing Material | Stainless Steel |
| Weight | 83.0 LB |
| EAN or UPC | 782477051708 |

