- 3 in Center Distance
- 140TC Frame Size
- Stainless Steel Housing Material
- Right Output
| Nominal Ratio | 60 |
| Housing Material | Stainless Steel |
| Rated Torque Output | 2138 lbf |
| Thermal Horsepower Rating | 2.01 hp |
| Center Distance | 3 in |
| Shaft Length Output | 3.2 in |
| Suitable For Washdown | Yes |
| Output Shaft Diameter | 1.375 in |
| Seal Type | Two-Piece Harsh Duty |
| Input Style | Quill |
| Horsepower Output | 0.99 hp |
| Center to End of Shaft | 6.75 in |
| Motor Compatibility | NEMA Motor |
| Frame Size | 140TC |
| Mounting Bolt Pattern Width | 7 in |
| Lubrication | PAG, Standard Temperature |
| Overhung Load | 2300 lbf |
| Base to Output Center Height | 3.25 in |
| Output Style | Right |
| Component Type | Gearbox |
| Horsepower Input | 1.5 hp |
| Weight | 79.0 LB |
| EAN or UPC | 782477052590 |

