- Tie Rod Assembly for Torque-Arm II Unit 0107
features
- Stops reducer from spinning under load
- Offers universal mounting options
- Can also function as a belt-tensioning device
includes
- Standard brackets
- Threaded rod
- Turnbuckle
- Hardware
| Bolt Centers | 2 1/2 in |
| Use With | 107 |
| Arm Length [Min] | 24 in |
| Arm Length [Max] | 30 in |
| Weight | 4.5 LB |
| EAN or UPC | 782475613564 |

