- 1.25" Bore
- 1/4 x 1/8 Keyway
- Standard Bushing For Torque Arm II Unit 0107
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bore Size | 1.25 in |
| Bushing Type | Standard |
| Mfr. Unit Size | 107 |
| Shaft Keyseat | 1/4 x 1/8 |
| Weight | 2.63 LB |
| EAN or UPC | 782475836628 |

