- 1.375" Bore
- 5/16 x 5/32 Keyway
- Standard Bushing For Torque Arm II Unit 0107
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bore Size | 1.375 in |
| Mfr. Unit Size | 107 |
| Shaft Keyseat | 5/16 x 5/32 |
| Bushing Type | Standard |
| Weight | 1.6 LB |
| EAN or UPC | 782475837311 |

