- 1.4375" Bore
- 3/8 x 3/16 Keyway
- Standard Bushing For Torque Arm II Unit 0107
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bore Size | 1 7/16 in |
| Bushing Type | Standard |
| Mfr. Unit Size | 107 |
| Shaft Keyseat | 3/8 x 3/16 |
| Weight | 4.7 LB |
| EAN or UPC | 782475839483 |

