- 1" Bore
- 1/4 x 1/8 x 6.83 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 0107
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bushing Type | Standard |
| Bore Size | 1 in |
| Shaft Keyseat | 1/4 x 1/8 |
| Mfr. Unit Size | 107 |
| Weight | 3.09 LB |
| EAN or UPC | 782475837052 |

