- 8.47" Bolt Centers
- 30 1/2" to 36 1/2" Arm Length
- Use with Size TA10507H Reducer
- Components
| Use With | TA10507H Reducer |
| Bolt Centers | 8.47 in |
| Arm Length [Min] | 30 1/2 in |
| Accessory Type | Torque Arm |
| Arm Length [Max] | 36 1/2 in |
| Weight | 87.0 LB |
| EAN or UPC | 782475641406 |

