- Belt Guard for Torque Arm II Unit 1107, Mounting B
features
- Requires no drilling or straps
- Allows multiple height adjustments
- Lift-off cover construction
- Open metal inspection feature
| Centers [Min] | 16.0 in |
| Use With | 1107 |
| Mounting | B |
| Centers [Max] | 28.0 in |
| Weight | 44.5 LB |
| EAN or UPC | 782475541942 |

