- Belt Guard for Torque Arm II Unit 1107, Mounting C
features
- Requires no drilling or straps
- Allows multiple height adjustments
- Lift-off cover construction
- Open metal inspection feature
| Mounting | C |
| Use With | 1107 |
| Centers [Max] | 26.3 in |
| Centers [Min] | 16.0 in |
| Weight | 45.77 LB |
| EAN or UPC | 782475541966 |

