- Tie Rod Assembly for Torque-Arm II Unit 1107
features
- Stops reducer from spinning under load
- Offers universal mounting options
- Can also function as a belt-tensioning device
includes
- Standard brackets
- Threaded rod
- Turnbuckle
- Hardware
| Use With | 1107 |
| Arm Length [Min] | 24 in |
| Arm Length [Max] | 30 in |
| Bolt Centers | 2 1/2 in |
| Weight | 4.72 LB |
| EAN or UPC | 782475541782 |

