- AGMA Size 608
- 25:1 Ratio
- Torque Arm II Reducer (Requires Tapered Bushing)
features
- Eliminates chain, sprocket or coupling
- Compact, flexible drive design
- Reducer mounts 360° around the shaft
- Exclusive twin tapered bushings provide sturdy, concentric grip of driven shaft on both sides of reducer
- Larger gear teeth and extended gear centers provide greater input horsepower and output torque capabilities per case size
- Meets or exceeds AGMA standards
| Ratio | 25:1 |
| Output Bushing Bore Range [Min] | 4.9375 in |
| Drive Type | Torque Arm |
| Installed Options | None |
| Output (Shaft or Bore) Size | 2 11/16 in |
| AGMA Unit Size | 608 |
| Output Bushing Bore Range [Max] | 7 in |
| Box Width | 14.12 in |
| Use With | 12608 |
| Mfr. Unit Size | 12608 |
| Box Length | 30.11 in |
| Box Height | 43.74 in |
| Weight | 1395.0 LB |
| EAN or UPC | 782475214525 |

