- Motor Mount
- Used With TA12608H Gear Drive
| Base to O/P Shaft Center Height [Max] | 34.7 in |
| Component | Complete Unit |
| Use With | TA12608H |
| Base to O/P Shaft Center Height [Min] | 18.3 in |
| Weight | 289.6 LB |
| EAN or UPC | 782475641062 |
| Base to O/P Shaft Center Height [Max] | 34.7 in |
| Component | Complete Unit |
| Use With | TA12608H |
| Base to O/P Shaft Center Height [Min] | 18.3 in |
| Weight | 289.6 LB |
| EAN or UPC | 782475641062 |