- 6 1/2" Bore
- 1 1/2 x 3/4 x 18.32 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 1107
| Bushing Type | Tapered |
| Use With | 12608 |
| Mfr. Unit Size | 12608 |
| Bore Size | 6.5 in |
| Shaft Keyseat | 1 1/2 x 3/4 x 18.32 |
| Weight | 67.8 LB |
| EAN or UPC | 782475214655 |
| Bushing Type | Tapered |
| Use With | 12608 |
| Mfr. Unit Size | 12608 |
| Bore Size | 6.5 in |
| Shaft Keyseat | 1 1/2 x 3/4 x 18.32 |
| Weight | 67.8 LB |
| EAN or UPC | 782475214655 |