- Belt Guard for Torque Arm II Unit 2115, Mounting B
features
- Requires no drilling or straps
- Allows multiple height adjustments
- Lift-off cover construction
- Open metal inspection feature
| Centers [Max] | 31.1 in |
| Use With | 2115 |
| Centers [Min] | 17.8 in |
| Mounting | B |
| Weight | 53.12 LB |
| EAN or UPC | 782475542383 |

