- 2" Bore
- 1/2 x 1/4 x 7.80 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 2115
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bore Size | 2 in |
| Shaft Keyseat | 1/2 x 1/4 |
| Mfr. Unit Size | 2115 |
| Bushing Type | Standard |
| Weight | 5.54 LB |
| EAN or UPC | 782475542277 |

