- Belt Guard for Torque Arm II Unit 3203, Mounting B
features
- Requires no drilling or straps
- Allows multiple height adjustments
- Lift-off cover construction
- Open metal inspection feature
| Centers [Max] | 34.3 in |
| Use With | 3203 |
| Centers [Min] | 18.9 in |
| Mounting | B |
| Weight | 71.3 LB |
| EAN or UPC | 782475542703 |

