- AGMA Size 203
- 5:1 Ratio
- Torque Arm II Reducer (Requires Tapered Bushing)
features
- Modular shaft mount and screw conveyor drive
- Compact, flexible drive design
- Exclusive twin tapered bushings provide sturdy, concentric grip of driven shaft on both sides of reducer
- Larger gear teeth and extended gear centers provide greater input horsepower and output torque capabilities per case size
- Significantly increased torque and horsepower ratings comparable to next larger size TXT
- Modular design with modular accessories for inventory savings
- New backstop design with centrifugal lift-off sprags, now compatible with EP Lube
- New premium sealing system
- New 36 month/18 month warranty protection
compliances
- Meets AGMA specifications
| Use With | 3203 |
| Output (Shaft or Bore) Size | 1 3/8 in |
| AGMA Unit Size | 203 |
| Box Length | 13.96 in |
| Mfr. Unit Size | 3203 |
| Box Height | 16.61 in |
| Output Bushing Bore Range [Max] | 2.375 in |
| Output Bushing Bore Range [Min] | 1.4375 in |
| Ratio | 5:1 |
| Drive Type | Torque Arm |
| Installed Options | None |
| Box Width | 6.18 in |
| Weight | 135.0 LB |
| EAN or UPC | 782475542468 |

