- AGMA Size 203
- 9:1 Ratio
- Torque Arm II Reducer (Requires Tapered Bushing)
features
- Eliminates chain, sprocket or coupling
- Compact, flexible drive design
- Reducer mounts 360° around the shaft
- Exclusive twin tapered bushings provide sturdy, concentric grip of driven shaft on both sides of reducer
- Larger gear teeth and extended gear centers provide greater input horsepower and output torque capabilities per case size
- Meets or exceeds AGMA standards
| Box Length | 13.96 in |
| Ratio | 9:1 |
| Mfr. Unit Size | 3203 |
| Drive Type | Torque Arm |
| Box Height | 16.61 in |
| Installed Options | None |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Bushing Bore Range [Max] | 2.375 in |
| Box Width | 6.18 in |
| Use With | 3203 |
| AGMA Unit Size | 203 |
| Output Bushing Bore Range [Min] | 1.4375 in |
| Weight | 141.0 LB |
| EAN or UPC | 782475542505 |

