- Motor Mount for Torque Arm II Unit 3203
features
- Secures motor and functions as primary belt tensioning device
- Attached and supported by two angle iron brackets
- Equally spaced holes align with spacing of the cast slots of the gear case
- Can be adjusted up or down
- Can be mounted on side of reducer for screw conveyor applications
- Minimum centers contain 0.5" to allow for belt assembly
- Motor mount will fit NEMA® and IEC frame motors
- hardware are inch dimensions
| Base to O/P Shaft Center Height [Min] | 8.13 in |
| Use With | 3203 |
| Base to O/P Shaft Center Height [Max] | 17.44 in |
| Component | Base & Support Hardware |
| Weight | 89.24 LB |
| EAN or UPC | 782475541690 |

