- 1 15/16" Bore
- 1/2 x 1/4 x 8.55 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 3203
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Mfr. Unit Size | 3203 |
| Shaft Keyseat | 1/2 x 1/4 |
| Bore Size | 1 15/16 in |
| Bushing Type | Standard |
| Weight | 7.68 LB |
| EAN or UPC | 782475542604 |

