- 1 7/16" Bore
- 3/8 x 3/16 x 8.55 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 3203
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bore Size | 1.4375 in |
| Bushing Type | Standard |
| Shaft Keyseat | 3/8 x 3/16 |
| Mfr. Unit Size | 3203 |
| Weight | 8.42 LB |
| EAN or UPC | 782475542567 |

