- 2 1/4" Bore
- 1/2 x 1/4 x 8.55 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 3203
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Mfr. Unit Size | 3203 |
| Bushing Type | Standard |
| Shaft Keyseat | 1/2 x 1/4 |
| Bore Size | 2.25 in |
| Weight | 7.0 LB |
| EAN or UPC | 782475543373 |

