- Belt Guard for Torque Arm II Unit 4207, Mounting B
features
- Requires no drilling or straps
- Allows multiple height adjustments
- Lift-off cover construction
- Open metal inspection feature
| Mounting | B |
| Use With | 4207 |
| Centers [Max] | 38.3 in |
| Centers [Min] | 21.8 in |
| Weight | 79.6 LB |
| EAN or UPC | 782475612970 |

