- 2 3/16" Bore
- 1/2 x 1/4 x 8.93 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 4207
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bushing Type | Standard |
| Shaft Keyseat | 1/2 x 1/4 |
| Bore Size | 2.1875 in |
| Mfr. Unit Size | 4207 |
| Weight | 12.34 LB |
| EAN or UPC | 782475611652 |

