- Belt Guard for Torque Arm II Unit 5215, Mounting B
features
- Requires no drilling or straps
- Allows multiple height adjustments
- Lift-off cover construction
- Open metal inspection feature
| Centers [Min] | 25.7 in |
| Use With | 5215 |
| Mounting | B |
| Centers [Max] | 44.1 in |
| Weight | 135.0 LB |
| EAN or UPC | 782475613403 |

