Skip to content Skip to navigation menu
Torque Arm II Backstop Assembly

TA5215BKSTP ASSY

Torque Arm II Backstop Assembly
Item #100949139
  • Backstop Assembly for Torque Arm II Unit 5215
  • Ratio 5:1, 9:1, 15:1, 25.1
Torque Arm II Backstop Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Backstop Assembly for Torque Arm II Unit 5215
  • Ratio 5:1, 9:1, 15:1, 25.1

features

  • Helps prevent reverse rotation in high stop-start loads
  • results in less wear and longer life
  • Centrifugal lift-off design eliminates sprag sliding
  • reduces wear
  • Operates with standard and EP lubricants
  • requires no external lubrication
Ratio Supported 5:1, 9:1, 15:1, 25:1
Minimum Input Shaft RPM 720 rpm
Use With 5215
Weight 7.71 LB
EAN or UPC 782475613373
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison