- AGMA Size 215
- 15:1 Ratio
- Torque Arm II Reducer (Requires Tapered Bushing)
features
- Modular for shaft mount and screw conveyor applications
- Exclusive twin tapered bushings provide sturdy concentric grip of driven shaft on both sides of the reducers
- Gearbox and accessories modular to reduce inventory costs
- Only shaft mount backstops compatible with extreme pressure (EP) lubricant
- Heavy-duty sealing is standard on all sizes
- Industry leading with 36 month/18 month warranty protection
- Compatible with ABB Smart Sensor for mechanical products (P/N 750000)
- Meets or exceeds AGMA specifications
- ATEX certified
| Output Bushing Bore Range [Max] | 3 3/16 in |
| Mfr. Unit Size | 5215 |
| Box Height | 23.81 in |
| Ratio | 15:1 |
| AGMA Unit Size | 215 |
| Box Length | 19.35 in |
| Drive Type | Torque Arm |
| Output Bushing Bore Range [Min] | 1 15/16 in |
| Box Width | 7.2 in |
| Use With | 5215 |
| Installed Options | None |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Weight | 300.0 LB |
| EAN or UPC | 782475613113 |

