- Tie Rod Assembly for Torque-Arm II Unit 5215
features
- Stops reducer from spinning under load
- Offers universal mounting options
- Can also function as a belt-tensioning device
includes
- Standard brackets
- Threaded rod
- Turnbuckle
- Hardware
| Arm Length [Min] | 29 in |
| Use With | 5215 |
| Bolt Centers | 4 in |
| Arm Length [Max] | 35 in |
| Weight | 10.86 LB |
| EAN or UPC | 782475613144 |

