- 3.1875" Bore
- 3/4 x 3/8 Keyway
- Standard Bushing For Torque Arm II Unit 5215
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Mfr. Unit Size | 5215 |
| Bore Size | 3 3/16 in |
| Bushing Type | Standard |
| Shaft Keyseat | 3/4 x 3/8 |
| Weight | 13.7 LB |
| EAN or UPC | 782475614295 |

