- 3" Bore
- 3/4 x 3/8 x 10.34 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 5215
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bushing Type | Standard |
| Mfr. Unit Size | 5215 |
| Bore Size | 3 in |
| Shaft Keyseat | 3/4 x 3/8 |
| Weight | 15.0 LB |
| EAN or UPC | 782475613274 |

