Skip to content Skip to navigation menu
Torque Arm II Motor Mount

TA6307 INCH MTR MNT

Torque Arm II Motor Mount
Item #100949181
  • Motor Mount for Torque Arm II Unit 6307
Torque Arm II Motor Mount
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Motor Mount for Torque Arm II Unit 6307

features

  • Secures motor and functions as primary belt tensioning device
  • Attached and supported by two angle iron brackets
  • Equally spaced holes align with spacing of the cast slots of the gear case
  • Can be adjusted up or down
  • Can be mounted on side of reducer for screw conveyor applications
  • Minimum centers contain 0.5" to allow for belt assembly
  • Motor mount will fit NEMA® and IEC frame motors
  • hardware are inch dimensions
Base to O/P Shaft Center Height [Max] 26.77 in
Use With 6307
Component Base & Support Hardware
Base to O/P Shaft Center Height [Min] 11.18 in
Weight 156.7 LB
EAN or UPC 782475629206
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison