- Belt Guard for Torque Arm II Unit 6307, Mounting B
features
- Requires no drilling or straps
- Allows multiple height adjustments
- Lift-off cover construction
- Open metal inspection feature
| Mounting | B |
| Use With | 6307 |
| Centers [Max] | 46.5 in |
| Centers [Min] | 26.6 in |
| Weight | 135.0 LB |
| EAN or UPC | 782475629466 |

