- Tie Rod Assembly for Torque-Arm II Unit 6307
features
- Stops reducer from spinning under load
- Offers universal mounting options
- Can also function as a belt-tensioning device
includes
- Standard brackets
- Threaded rod
- Turnbuckle
- Hardware
| Bolt Centers | 4 3/4 in |
| Arm Length [Max] | 35 1/2 in |
| Use With | 6307 |
| Arm Length [Min] | 29 1/2 in |
| Weight | 19.9 LB |
| EAN or UPC | 782475628926 |

