- 3 7/16" Bore
- 7/8 x 7/16 x 10.82 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 1107
| Mfr. Unit Size | 6307 |
| Bushing Type | Tapered |
| Bore Size | 3.4375 in |
| Use With | 6307 |
| Shaft Keyseat | 7/8 x 7/16 x 10.82 |
| Weight | 16.86 LB |
| EAN or UPC | 782475629046 |
| Mfr. Unit Size | 6307 |
| Bushing Type | Tapered |
| Bore Size | 3.4375 in |
| Use With | 6307 |
| Shaft Keyseat | 7/8 x 7/16 x 10.82 |
| Weight | 16.86 LB |
| EAN or UPC | 782475629046 |