- Tie Rod Assembly for Torque-Arm II Unit 7315 & 8407
features
- Stops reducer from spinning under load
- Offers universal mounting options
- Can also function as a belt-tensioning device
includes
- Standard brackets
- Threaded rod
- Turnbuckle
- Hardware
| Arm Length [Max] | 36 in |
| Use With | 7315, 8407 |
| Arm Length [Min] | 30 in |
| Bolt Centers | 7.03 in |
| Weight | 40.82 LB |
| EAN or UPC | 782475626588 |

