Skip to content Skip to navigation menu
Torque Arm II Backstop Assembly

TA7315/9415BS40:1

Torque Arm II Backstop Assembly
Item #100949223
  • Backstop Assembly for Torque Arm II Unit 7315
  • Ratio 40:1
Torque Arm II Backstop Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Backstop Assembly for Torque Arm II Unit 7315
  • Ratio 40:1

features

  • Helps prevent reverse rotation in high stop-start loads
  • results in less wear and longer life
  • Centrifugal lift-off design eliminates sprag sliding
  • reduces wear
  • Operates with standard and EP lubricants
  • requires no external lubrication
Minimum Input Shaft RPM 490 rpm
Ratio Supported 01/01/1900 16:01:00
Use With 7315, 9415
Weight 20.0 LB
EAN or UPC 782475626731
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison