- 3 7/16" Diameter Drive Shaft for Torque Arm II Unit 7315
features
- Engineered to CEMA dimensions
- Three-bolt drilled
- Tapered fit ensures simple installation
- Rugged locking plate provides mechanical shaft removal feature
- 316 stainless steel drive shafts also available
| Shaft Length | 13.13 in |
| Bolt Hole Size | 29/32 in |
| Material | Alloy Steel |
| AGMA Unit Size | 315 |
| Use With | 7315 |
| Weight | 97.3 LB |
| EAN or UPC | 782475631087 |

