- 3 15/16" Bore
- 1 x 1/2 x 11.87 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 7315
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Mfr. Unit Size | 7315 |
| Bore Size | 3 15/16 in |
| Bushing Type | Standard |
| Shaft Keyseat | 1 x 1/2 |
| Weight | 26.3 LB |
| EAN or UPC | 782475630653 |

