- 3 3/16" Bore
- 3/4 x 3/8 x 11.87 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 7315
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Mfr. Unit Size | 7315 |
| Bushing Type | Standard |
| Bore Size | 3.1875 in |
| Shaft Keyseat | 3/4 x 3/8 |
| Weight | 32.6 LB |
| EAN or UPC | 782475632503 |

