- 4 7/16" Bore
- 1 x 1/2 x 12.82 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 1107
| Mfr. Unit Size | 8407 |
| Bore Size | 4.4375 in |
| Use With | TA8407TB Reducer |
| Bushing Type | Tapered |
| Shaft Keyseat | 1 x 1/2 x 12.82 |
| Weight | 26.0 LB |
| EAN or UPC | 782475631261 |
| Mfr. Unit Size | 8407 |
| Bore Size | 4.4375 in |
| Use With | TA8407TB Reducer |
| Bushing Type | Tapered |
| Shaft Keyseat | 1 x 1/2 x 12.82 |
| Weight | 26.0 LB |
| EAN or UPC | 782475631261 |