- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Dynamic Load Capacity | 4368 lbf |
| Housing Construction | Solid |
| Grease Name | Unirex N2 |
| Greasable | No |
| Shaft Attachment | Clamp Collar |
| Ball Bearing Series | 206 Series |
| Expansion Capability | Fixed |
| Speed [Max] | 5500 rpm |
| Static Load Capacity | 2538 lbf |
| Suitable for High Temperature | No |
| Shaft Dia. | 1.25 in |
| Bolt to Bolt [Min] | 3 in |
| Insert Material | Steel |
| Bolt to Bolt [Max] | 3 in |
| Housing Material | Cast Iron |
| Bolt Diameter | 0.438 in |
| Lubrication | Grease |
| Standoff Housing | No |
| Bore Length | 1.56 in |
| Sensor Ready | Adapter Required |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Base to Center Height | 1.69 in |
| Seal Type | Single-Lip Contact |
| Suitable For Washdown | No |
| Weight | 2.86 LB |
| EAN or UPC | 782476720728 |

