- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Suitable for High Temperature | No |
| Static Load Capacity | 3461 lbf |
| Shaft Dia. | 1.375 in |
| Bolt Diameter | 0.5 in |
| Housing Material | Cast Iron |
| Housing Construction | Solid |
| Bore Length | 1.75 in |
| Bearing Type | Ball Bearing |
| Sensor Ready | Adapter Required |
| Bolt to Bolt [Max] | 3.25 in |
| Greasable | Yes |
| Inch/Metric | Inch Bore |
| Lubrication | Grease |
| Seal Type | Triple-Lip Contact |
| Shaft Attachment | Clamp Collar |
| Dynamic Load Capacity | 5759 lbf |
| Grease Name | Mobilith SHC PM 220 |
| Base to Center Height | 1.88 in |
| Expansion Capability | Fixed |
| Speed [Max] | 3500 rpm |
| Ball Bearing Series | 207 Series |
| Bolt to Bolt [Min] | 3.25 in |
| Insert Material | Steel |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Weight | 5.11 LB |
| EAN or UPC | 782476670634 |

