- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bearing Type | Ball Bearing |
| Base to Center Height | 2.25 in |
| Suitable for High Temperature | No |
| Shaft Attachment | Clamp Collar |
| Greasable | Yes |
| Ball Bearing Series | 210 Series |
| Lubrication | Grease |
| Expansion Capability | Fixed |
| Static Load Capacity | 5213 lbf |
| Housing Material | Cast Iron |
| Dynamic Load Capacity | 7891 lbf |
| Bore Length | 2.01 in |
| Shaft Dia. | 50 mm |
| Standoff Housing | No |
| Grease Name | Mobilith SHC PM 220 |
| Bolt to Bolt [Max] | 4 in |
| Inch/Metric | Metric Bore |
| Bolt Diameter | 0.625 in |
| Insert Material | Steel |
| Housing Construction | Solid |
| Seal Type | Triple-Lip Contact |
| Suitable For Washdown | No |
| Bolt to Bolt [Min] | 4 in |
| Sensor Ready | Adapter Required |
| Speed [Max] | 3000 rpm |
| Weight | 7.0 LB |
| EAN or UPC | 782477172830 |

