- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Bolt to Bolt [Max] | 2 in |
| Seal Type | Triple-Lip Contact |
| Bearing Type | Ball Bearing |
| Standoff Housing | No |
| Ball Bearing Series | 204 Series |
| Expansion Capability | Fixed |
| Bolt to Bolt [Min] | 2 in |
| Suitable for High Temperature | No |
| Housing Material | Polymer |
| Shaft Dia. | 0.75 in |
| Lubrication | Grease |
| Greasable | No |
| Housing Construction | Solid |
| Bolt Diameter | 0.375 in |
| Sensor Ready | Adapter Required |
| Insert Material | Plated Steel |
| Bore Length | 1.28 in |
| Grease Name | MobilGrease FM222 |
| Inch/Metric | Inch Bore |
| Base to Center Height | 1.31 in |
| Suitable For Washdown | Yes |
| Shaft Attachment | Clamp Collar |
| Weight | 0.9 LB |
| EAN or UPC | 782477560170 |

